Fog Light Assembly, 19-5946-00
- Mfr # 19-5946-00
- Zoro # G6833332
product price:Â
$
26.19
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Lens Material
Plastic
Bulb Type
Halogen
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-5946-00
- Zoro #
- G6833332
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Lens Material
- Plastic
- Bulb Type
- Halogen
- Housing Material
- Plastic
- Mounting Type
- Snap-In
- Position
- Left
- Vehicle Fit
- Ford Explorer Sport Trac (2007-2010); Ford Explorer (2006-2010)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.