Shop TYC
See all product information
Create Account
FOG LIGHT ASSEMBLY
- Mfr # 19-5996-01
- Zoro # G602040807
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Lexus LS600h (2008-2009); Lexus LS460 (2007-2009)
Mounting Type
Screw-In
Bulb Type
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-5996-01
- Zoro #
- G602040807
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Fog Light Lens/Housing
- Lens Color
- Clear
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Lexus LS600h (2008-2009); Lexus LS460 (2007-2009)
- Mounting Type
- Screw-In
- Bulb Type
- Halogen
- Lens Material
- Plastic
- Housing Material
- Plastic
- Position
- Left
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.