Fog Light Assembly, 19-6011-00
- Mfr # 19-6011-00
- Zoro # G6806087
product price:Â
$
82.55
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Mounting Type
Screw-In
Position
Right, Left
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-6011-00
- Zoro #
- G6806087
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Mounting Type
- Screw-In
- Position
- Right, Left
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Plastic
- Housing Material
- Plastic
- Bulb Type
- Halogen
- Vehicle Fit
- Subaru Crosstrek (2016-2017); Subaru XV Crosstrek (2013-2015); Subaru BRZ (2013-2016); Subaru Impreza (2012-2016)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.