Shop TYC
See all product information
Create Account
HEADLIGHT ASSEMBLY
- Mfr # 20-0970-00
- Zoro # G702149226
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
Halogen
Lens Color
Clear, Amber
Housing Material
Polypropylene
Vehicle Fit
Mercedes-Benz Sprinter 3500 (2010-2013); Mercedes-Benz Sprinter 2500 (2010-2013); Dodge Sprinter 2500 (2007-2009); Dodge Sprinter 3500 (2007-2009)
Includes
Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-0970-00
- Zoro #
- G702149226
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Bulb Type
- Halogen
- Lens Color
- Clear, Amber
- Housing Material
- Polypropylene
- Vehicle Fit
- Mercedes-Benz Sprinter 3500 (2010-2013); Mercedes-Benz Sprinter 2500 (2010-2013); Dodge Sprinter 2500 (2007-2009); Dodge Sprinter 3500 (2007-2009)
- Includes
- Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Left
- Lens Material
- Polycarbonate
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.