Shop TYC
See all product information
Create Account
HEADLIGHT ASSEMBLY
- Mfr # 20-12233-00
- Zoro # G402149229
product price:Â
$
1,191.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic
Vehicle Fit
Lexus RX350 (2010-2012)
Bulb Type
Halogen (Front Side Marker Light, Front Signal Light, High Beam Bulb, Park Lamp); HID (Low Beam Bulb)
Includes
Front Side Marker Light Bulb; Front Signal Light Bulb; HID Ballast; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
Position
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-12233-00
- Zoro #
- G402149229
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Housing Material
- Plastic
- Vehicle Fit
- Lexus RX350 (2010-2012)
- Bulb Type
- Halogen (Front Side Marker Light, Front Signal Light, High Beam Bulb, Park Lamp); HID (Low Beam Bulb)
- Includes
- Front Side Marker Light Bulb; Front Signal Light Bulb; HID Ballast; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
- Position
- Right
- Lens Material
- Plastic
- Lens Color
- Clear, Amber
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.