Shop TYC
See all product information
Create Account
Headlight Assembly, 20-12561-00
- Mfr # 20-12561-00
- Zoro # G6814767
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic
Lens Color
Clear, Amber
Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Volkswagen Jetta (2011-2016)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-12561-00
- Zoro #
- G6814767
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Housing Material
- Plastic
- Lens Color
- Clear, Amber
- Bulb Type
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Volkswagen Jetta (2011-2016)
- Position
- Right
- Lens Material
- Plastic
- Includes
- Daytime Running Light Bulb; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.