Headlight Assembly, 20-12679-00

  • Mfr # 20-12679-00
  • Zoro # G6821502
product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Includes
Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
Vehicle Fit
Ford Transit Connect (2010-2013)
Housing Material
Plastic
Lens Material
Plastic
Bulb Type
Halogen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-12679-00
Zoro #
G6821502
UPC #
-
Country of Origin
Unknown
Item
Headlight Assembly
Includes
Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
Vehicle Fit
Ford Transit Connect (2010-2013)
Housing Material
Plastic
Lens Material
Plastic
Bulb Type
Halogen
Position
Right
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Clear

Ratings & reviews