Headlight Assembly, 20-12685-00
- Mfr # 20-12685-00
- Zoro # G6825267
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic
Lens Material
Plastic
Vehicle Fit
Volkswagen Golf (2010-2014); Volkswagen Jetta (2010-2014); Volkswagen GTI (2010-2014)
Includes
High Beam Bulb; Low Beam Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-12685-00
- Zoro #
- G6825267
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Housing Material
- Plastic
- Lens Material
- Plastic
- Vehicle Fit
- Volkswagen Golf (2010-2014); Volkswagen Jetta (2010-2014); Volkswagen GTI (2010-2014)
- Includes
- High Beam Bulb; Low Beam Bulb
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Clear
- Position
- Right
- Bulb Type
- Halogen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.