Headlight Assembly, 20-1669-00
- Mfr # 20-1669-00
- Zoro # G6830858
product price:Â
$
39.79
/ea
Key Features
Lens Color
Clear
Lighting Technology
Halogen
Includes
High Beam Bulb; Low Beam Bulb
Vehicle Fit
GMC C3500HD (2001-2002),Chevrolet C3500HD (2001-2002),GMC Yukon (1992-1999),GMC K3500 (1988-2000),GMC K2500 Suburban (1992-1999),GMC K2500 (1988-2000),GMC K1500 Suburban (1992-1999),GMC K1500 (1988-1998),GMC C3500 (1988-2000),GMC C2500 Suburban (1992-1999),GMC C2500 (1988-2000),GMC C1500 Suburban (1992-1999),GMC C1500 (1988-1998),Chevrolet Tahoe (1995-2000),Chevrolet K3500 (1988-2000),Chevrolet K2500 Suburban (1992-1999),Chevrolet K2500 (1988-2000),Chevrolet K1500 Suburban (1992-1999),Chevrolet K1500 (1988-1998),Chevrolet C3500 (1988-2000),Chevrolet C2500 Suburban (1992-1999),Chevrolet C2500 (1988-2000),Chevrolet C1500 Suburban (1992-1999),Chevrolet C1500 (1988-1998),Chevrolet Blazer (1992-1994)
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-1669-00
- Zoro #
- G6830858
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Lens Color
- Clear
- Lighting Technology
- Halogen
- Includes
- High Beam Bulb; Low Beam Bulb
- Vehicle Fit
- GMC C3500HD (2001-2002),Chevrolet C3500HD (2001-2002),GMC Yukon (1992-1999),GMC K3500 (1988-2000),GMC K2500 Suburban (1992-1999),GMC K2500 (1988-2000),GMC K1500 Suburban (1992-1999),GMC K1500 (1988-1998),GMC C3500 (1988-2000),GMC C2500 Suburban (1992-1999),GMC C2500 (1988-2000),GMC C1500 Suburban (1992-1999),GMC C1500 (1988-1998),Chevrolet Tahoe (1995-2000),Chevrolet K3500 (1988-2000),Chevrolet K2500 Suburban (1992-1999),Chevrolet K2500 (1988-2000),Chevrolet K1500 Suburban (1992-1999),Chevrolet K1500 (1988-1998),Chevrolet C3500 (1988-2000),Chevrolet C2500 Suburban (1992-1999),Chevrolet C2500 (1988-2000),Chevrolet C1500 Suburban (1992-1999),Chevrolet C1500 (1988-1998),Chevrolet Blazer (1992-1994)
- Housing Material
- Plastic
- Lens Material
- Plastic
- Position
- Left
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.