Shop TYC
See all product information
Create Account
Headlight Assembly, 20-5233-90
- Mfr # 20-5233-90
- Zoro # G6808616
product price:Â
$
39.79
/ea
Key Features
Bulb Type
Halogen
Includes
Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
Lens Material
Plastic
Vehicle Fit
Ford Crown Victoria (1998-2011)
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-5233-90
- Zoro #
- G6808616
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Bulb Type
- Halogen
- Includes
- Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
- Lens Material
- Plastic
- Vehicle Fit
- Ford Crown Victoria (1998-2011)
- Housing Material
- Plastic
- Lens Color
- Clear
- Position
- Right
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.