Shop TYC
See all product information
Create Account
Headlight Assembly, 20-5499-00
- Mfr # 20-5499-00
- Zoro # G6814870
product price:Â
$
47.15
/ea
Key Features
Housing Material
Plastic
Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Chevrolet Tahoe (2000-2006); Chevrolet Suburban 2500 (2000-2006); Chevrolet Suburban 1500 (2000-2006); Chevrolet Silverado 3500 (2001-2002); Chevrolet Silverado 2500 HD (2001-2002); Chevrolet Silverado 1500 HD (2001-2002); Chevrolet Silverado 2500 (1999-2002); Chevrolet Silverado 1500 (1999-2002)
Includes
High Beam Bulb; Low Beam Bulb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-5499-00
- Zoro #
- G6814870
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Housing Material
- Plastic
- Bulb Type
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Chevrolet Tahoe (2000-2006); Chevrolet Suburban 2500 (2000-2006); Chevrolet Suburban 1500 (2000-2006); Chevrolet Silverado 3500 (2001-2002); Chevrolet Silverado 2500 HD (2001-2002); Chevrolet Silverado 1500 HD (2001-2002); Chevrolet Silverado 2500 (1999-2002); Chevrolet Silverado 1500 (1999-2002)
- Includes
- High Beam Bulb; Low Beam Bulb
- Lens Material
- Plastic
- Lens Color
- Clear
- Position
- Right
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.