Shop TYC
See all product information
Create Account
Headlight Assembly, 20-6049-00
- Mfr # 20-6049-00
- Zoro # G6829132
product price:Â
$
49.19
/ea
Key Features
Includes
High Beam Bulb; Low Beam Bulb
Position
Right
Vehicle Fit
Ford Escape (2001-2004)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-6049-00
- Zoro #
- G6829132
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Includes
- High Beam Bulb; Low Beam Bulb
- Position
- Right
- Vehicle Fit
- Ford Escape (2001-2004)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Plastic
- Lens Color
- Clear
- Housing Material
- Plastic
- Bulb Type
- Halogen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.