Shop TYC
See all product information
Create Account
Headlight Assembly, 20-6398-90
- Mfr # 20-6398-90
- Zoro # G6811468
product price:Â
$
82.15
/ea
Key Features
Color
Black
Lens Material
Plastic
Includes
Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
Bulb Type
Halogen
Vehicle Fit
Ford Expedition (2003-2006)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-6398-90
- Zoro #
- G6811468
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Color
- Black
- Lens Material
- Plastic
- Includes
- Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
- Bulb Type
- Halogen
- Vehicle Fit
- Ford Expedition (2003-2006)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Clear
- Position
- Left
- Housing Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.