Headlight Assembly, 20-6406-00
- Mfr # 20-6406-00
- Zoro # G6807642
product price:Â
$
63.99
/ea
Key Features
Housing Material
Plastic
Lens Color
Clear, Amber
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Toyota 4Runner (2003-2005)
Bulb Type
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-6406-00
- Zoro #
- G6807642
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Housing Material
- Plastic
- Lens Color
- Clear, Amber
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Toyota 4Runner (2003-2005)
- Bulb Type
- Halogen
- Position
- Left
- Lens Material
- Plastic
- Includes
- High Beam Bulb; Low Beam Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.