Headlight Assembly, 20-6592-00

  • Mfr # 20-6592-00
  • Zoro # G6811492
product price: 
$
74.39
/ea

Key Features

Bulb Type
Halogen
Lens Material
Plastic
Vehicle Fit
Nissan Pathfinder (2005-2007); Nissan Frontier (2005-2008)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Clear, Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-6592-00
Zoro #
G6811492
UPC #
-
Country of Origin
Unknown
Item
Headlight Assembly
Bulb Type
Halogen
Lens Material
Plastic
Vehicle Fit
Nissan Pathfinder (2005-2007); Nissan Frontier (2005-2008)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Clear, Amber
Includes
Front Side Marker Light Bulb; Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
Position
Left
Housing Material
Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews