Shop TYC
See all product information
Create Account
Headlight Assembly, 20-6724-00
- Mfr # 20-6724-00
- Zoro # G6830666
product price:Â
$
71.15
/ea
Key Features
Housing Material
Plastic
Position
Left
Bulb Type
Halogen
Vehicle Fit
Ford Focus (2005-2007)
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-6724-00
- Zoro #
- G6830666
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Housing Material
- Plastic
- Position
- Left
- Bulb Type
- Halogen
- Vehicle Fit
- Ford Focus (2005-2007)
- Lens Color
- Clear
- Lens Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.