Shop TYC
See all product information
Create Account
Headlight Assembly, 20-6825-01
- Mfr # 20-6825-01
- Zoro # G6830526
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fit
Lexus IS350 (2006-2008); Lexus IS250 (2006-2008)
Bulb Type
LED (Front Side Marker Light, Park Lamp); Halogen (Front Signal Light, High Beam Bulb); HID (Low Beam Bulb)
Lens Color
Clear, Amber
Housing Material
Polypropylene
Position
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-6825-01
- Zoro #
- G6830526
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Vehicle Fit
- Lexus IS350 (2006-2008); Lexus IS250 (2006-2008)
- Bulb Type
- LED (Front Side Marker Light, Park Lamp); Halogen (Front Signal Light, High Beam Bulb); HID (Low Beam Bulb)
- Lens Color
- Clear, Amber
- Housing Material
- Polypropylene
- Position
- Right
- Includes
- Front Side Marker Light Bulb; Front Signal Light Bulb; HID Ballast; Park Lamp Bulb
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.