Headlight Assembly, 20-6826-01
- Mfr # 20-6826-01
- Zoro # G100564478
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear, Amber
Housing Material
Polypropylene
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
Front Side Marker Light Bulb; Front Signal Light Bulb; HID Ballast; Park Lamp Bulb
Vehicle Fit
Lexus IS250 (2006-2008); Lexus IS350 (2006-2008)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-6826-01
- Zoro #
- G100564478
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Lens Color
- Clear, Amber
- Housing Material
- Polypropylene
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Front Side Marker Light Bulb; Front Signal Light Bulb; HID Ballast; Park Lamp Bulb
- Vehicle Fit
- Lexus IS250 (2006-2008); Lexus IS350 (2006-2008)
- Lens Material
- Polycarbonate
- Bulb Type
- LED (Front Side Marker Light, Park Lamp); Halogen (Front Signal Light, High Beam Bulb); HID (Low Beam Bulb)
- Position
- Left
Description
Tyc Headlight Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.