Headlight Assembly, 20-6903-01
- Mfr # 20-6903-01
- Zoro # G6826527
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Vehicle Fit
Acura TSX (2006-2008)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Housing Material
Plastic
Bulb Type
Halogen (High Beam Bulb); HID (Low Beam Bulb)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-6903-01
- Zoro #
- G6826527
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Lens Color
- Clear
- Vehicle Fit
- Acura TSX (2006-2008)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Housing Material
- Plastic
- Bulb Type
- Halogen (High Beam Bulb); HID (Low Beam Bulb)
- Lens Material
- Plastic
- Position
- Right
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.