HEADLIGHT ASSEMBLY

  • Mfr # 20-9228-00
  • Zoro # G302149251
product price: 
$
84.45
/ea

Key Features

Position
Left
Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Clear
Housing Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-9228-00
Zoro #
G302149251
UPC #
-
Country of Origin
Unknown
Item
Headlight Assembly
Position
Left
Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Clear
Housing Material
Plastic
Lens Material
Plastic
Includes
Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
Vehicle Fit
Toyota Tacoma (2012-2015)

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews