Shop TYC
See all product information
Create Account
Headlight Assembly, 20-9241-00
- Mfr # 20-9241-00
- Zoro # G6841050
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Plastic
Position
Right
Lens Color
Clear, Amber
Vehicle Fit
Buick Regal (2011-2013)
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9241-00
- Zoro #
- G6841050
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Lens Material
- Plastic
- Position
- Right
- Lens Color
- Clear, Amber
- Vehicle Fit
- Buick Regal (2011-2013)
- Housing Material
- Plastic
- Includes
- Front Side Marker Light Bulb; Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
- Bulb Type
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.