Shop TYC
See all product information
Create Account
Headlight Assembly, 20-9310-00
- Mfr # 20-9310-00
- Zoro # G6815467
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Clear, Amber
Includes
High Beam Bulb; Low Beam Bulb
Housing Material
Plastic
Bulb Type
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9310-00
- Zoro #
- G6815467
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Clear, Amber
- Includes
- High Beam Bulb; Low Beam Bulb
- Housing Material
- Plastic
- Bulb Type
- Halogen
- Position
- Left
- Vehicle Fit
- Mazda CX-5 (2013-2016)
- Lens Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.