Shop TYC
See all product information
Create Account
Headlight Assembly, 20-9323-01
- Mfr # 20-9323-01
- Zoro # G400565281
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fit
Acura RDX (2013-2015)
Housing Material
Polypropylene
Includes
Daytime Running Light Bulb; Front Signal Light Bulb; High Beam Bulb
Lens Color
Clear, Amber
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9323-01
- Zoro #
- G400565281
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Vehicle Fit
- Acura RDX (2013-2015)
- Housing Material
- Polypropylene
- Includes
- Daytime Running Light Bulb; Front Signal Light Bulb; High Beam Bulb
- Lens Color
- Clear, Amber
- Lens Material
- Polycarbonate
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Right
- Bulb Type
- Halogen (Daytime Running Light, Front Signal Light, High Beam Bulb); HID (Low Beam Bulb)
Description
Tyc Headlight Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.