Headlight Assembly, 20-9334-00
- Mfr # 20-9334-00
- Zoro # G200565429
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Position
Left
Housing Material
Plastic
Vehicle Fit
Hyundai Veloster (2012-2017)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9334-00
- Zoro #
- G200565429
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Position
- Left
- Housing Material
- Plastic
- Vehicle Fit
- Hyundai Veloster (2012-2017)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Plastic
- Includes
- High Beam Bulb; Low Beam Bulb
- Bulb Type
- Halogen
- Lens Color
- Clear, Amber
Description
Tyc Headlight Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.