Shop TYC
See all product information
Create Account
Headlight Assembly, 20-9459-90
- Mfr # 20-9459-90
- Zoro # G500565501
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Position
Right
Vehicle Fit
Kia Forte5 (2014-2015); Kia Forte Koup (2014-2015); Kia Forte (2014-2015)
Lens Color
Clear, Amber
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9459-90
- Zoro #
- G500565501
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Position
- Right
- Vehicle Fit
- Kia Forte5 (2014-2015); Kia Forte Koup (2014-2015); Kia Forte (2014-2015)
- Lens Color
- Clear, Amber
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Housing Material
- Plastic
- Includes
- Front Side Marker Light Bulb; Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
- Lens Material
- Plastic
- Bulb Type
- Halogen
Description
Tyc Headlight Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.