Headlight Assembly, 20-9478-00
- Mfr # 20-9478-00
- Zoro # G6833028
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear, Amber
Lens Material
Plastic
Includes
High Beam Bulb; Low Beam Bulb
Housing Material
Plastic
Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9478-00
- Zoro #
- G6833028
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Lens Color
- Clear, Amber
- Lens Material
- Plastic
- Includes
- High Beam Bulb; Low Beam Bulb
- Housing Material
- Plastic
- Position
- Left
- Bulb Type
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Nissan NV200 (2013-2021)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.