Shop TYC
See all product information
Create Account
Headlight Assembly, 20-9528-01
- Mfr # 20-9528-01
- Zoro # G600565692
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Includes
Front Side Marker Light Bulb
Lens Material
Polycarbonate
Lens Color
Clear, Amber
Bulb Type
LED (Front Side Marker Light); Halogen (Front Signal Light, High Beam Bulb); HID (Low Beam Bulb)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9528-01
- Zoro #
- G600565692
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Includes
- Front Side Marker Light Bulb
- Lens Material
- Polycarbonate
- Lens Color
- Clear, Amber
- Bulb Type
- LED (Front Side Marker Light); Halogen (Front Signal Light, High Beam Bulb); HID (Low Beam Bulb)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Housing Material
- Polypropylene
- Position
- Left
- Vehicle Fit
- Lexus IS300 (2016); Lexus IS200t (2016); Lexus IS250 (2014-2015); Lexus IS350 (2014-2016)
Description
Tyc Headlight Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.