Shop TYC
See all product information
Create Account
Headlight Assembly, 22-1012
- Mfr # 22-1012
- Zoro # G6825197
product price:Â
$
47.95
/ea
Key Features
Vehicle Fit
Toyota Pickup (1987-1995); Toyota 4Runner (1987-1991)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Left
Lens Color
Clear
Housing Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22-1012
- Zoro #
- G6825197
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Vehicle Fit
- Toyota Pickup (1987-1995); Toyota 4Runner (1987-1991)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Left
- Lens Color
- Clear
- Housing Material
- Metal
- Bulb Type
- Sealed Beam
- Lens Material
- Glass
- Includes
- Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.