Shop TYC
See all product information
Create Account
Headlight Assembly, 22-1014
- Mfr # 22-1014
- Zoro # G6828819
product price:Â
$
45.45
/ea
Key Features
Bulb Type
Sealed Beam
Includes
Bulb
Lens Color
Clear
Vehicle Fit
Toyota Tacoma (1995-1997); Toyota Pickup (1987-1995); Toyota 4Runner (1987-1991)
Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22-1014
- Zoro #
- G6828819
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Bulb Type
- Sealed Beam
- Includes
- Bulb
- Lens Color
- Clear
- Vehicle Fit
- Toyota Tacoma (1995-1997); Toyota Pickup (1987-1995); Toyota 4Runner (1987-1991)
- Position
- Left
- Lens Material
- Glass
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Housing Material
- Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.