Shop TYC
See all product information
Create Account
Inverter Cooler, 2763
- Mfr # 2763
- Zoro # G3953850
product price:Â
$
66.99
/ea
Key Features
Width
0.63 in
Fitting Type
Hose Clamp x Hose Clamp
Height
12.91 in
Outlet Diameter
0-3/4 in
Length
28.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2763
- Zoro #
- G3953850
- UPC #
- 762405253596
- Country of Origin
- Unknown
- Fitting Type
- Hose Clamp x Hose Clamp
- Vehicle Fit
- Mercury Mariner (2006-2011); Ford Escape (2005-2012)
- Flow Configuration
- Crossflow
- Tank Material
- Plastic
- Item
- Drive Motor Inverter Cooler
- Number of Rows
- 1
- Material
- Aluminum
Dimensions
- Width
- 0.63 in
- Height
- 12.91 in
- Outlet Diameter
- 0-3/4 in
- Length
- 28.7 in
- Inlet Diameter
- 0-3/4 in
- Fin Height
- 0.31 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.