Shop TYC
See all product information
Create Account
Parking Light Assembly, 12-5245-01
- Mfr # 12-5245-01
- Zoro # G000633434
product price:Â
$
19.79
/ea
Key Features
Lighting Technology
Halogen
Housing Material
Polycarbonate
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
Polycarbonate
Vehicle Fit
Ford Mustang (2005-2009)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-5245-01
- Zoro #
- G000633434
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal/Parking/Side Marker Light
- Lighting Technology
- Halogen
- Housing Material
- Polycarbonate
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Polycarbonate
- Vehicle Fit
- Ford Mustang (2005-2009)
- Position
- Front Right
- Mounting Type
- Screw-In
- Lens Color
- Amber
Description
Tyc Parking Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.