Shop TYC
See all product information
Create Account
Parking Light Assembly, 18-3122-01
- Mfr # 18-3122-01
- Zoro # G2640188
product price:Â
$
19.85
/ea
Key Features
Lens Color
Amber, Clear
Lighting Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Housing Material
ABS Plastic
Vehicle Fit
Ford Mustang (1994-1998)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-3122-01
- Zoro #
- G2640188
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Parking Light Lens/Housing
- Lens Color
- Amber, Clear
- Lighting Technology
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Housing Material
- ABS Plastic
- Vehicle Fit
- Ford Mustang (1994-1998)
- Lens Material
- PMMA Plastic
- Mounting Type
- Bolt-On
- Position
- Right
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.