Parking Light Assembly, 18-5716-00
- Mfr # 18-5716-00
- Zoro # G2637108
product price:Â
$
14.19
/ea
Key Features
Mounting Type
Screw-In
Housing Material
ABS Plastic
Includes
Park Lamp Bulb
Position
Front Left
Lens Material
PMMA Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-5716-00
- Zoro #
- G2637108
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Parking Light Assembly
- Mounting Type
- Screw-In
- Housing Material
- ABS Plastic
- Includes
- Park Lamp Bulb
- Position
- Front Left
- Lens Material
- PMMA Plastic
- Vehicle Fit
- Toyota Tacoma (2001-2004)
- Lighting Technology
- Halogen
- Lens Color
- Amber, Clear
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.