Shop TYC
See all product information
Create Account
Power Window Motor And Regulator Ass, 660383
- Mfr # 660383
- Zoro # G4757780
product price:Â
$
48.65
/ea
Key Features
Mounting Position
Front Right
Voltage
13.34V
Vehicle Fit
Honda Accord (2008-2012)
Number of Pins
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 660383
- Zoro #
- G4757780
- UPC #
- 762405292755
- Country of Origin
- Unknown
- Item
- Power Window Motor and Regulator Assembly
- Mounting Position
- Front Right
- Voltage
- 13.34V
- Vehicle Fit
- Honda Accord (2008-2012)
- Number of Pins
- 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.