Reflector Assembly, 17-5349-00
- Mfr # 17-5349-00
- Zoro # G700620284
product price:Â
$
34.15
/ea
Key Features
Lens Color - Vehicle Lighting
Red
Mounting - Vehicle Lighting
Snap-In
Housing Material
Plastic
Lens Material
Plastic
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-5349-00
- Zoro #
- G700620284
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Reflector Assembly
- Lens Color - Vehicle Lighting
- Red
- Mounting - Vehicle Lighting
- Snap-In
- Housing Material
- Plastic
- Lens Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Rear Right
- Vehicle Fit
- Hyundai Santa Fe (2010-2012)
Description
Tyc Reflector Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.