Side Marker Light Assembly, 12-5251-00

  • Mfr # 12-5251-00
  • Zoro # G6823462
product price: 
$
12.79
/ea

Key Features

Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Amber, Clear
Lighting Technology
Halogen
Mount Type
Snap-In
Lens Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12-5251-00
Zoro #
G6823462
UPC #
-
Country of Origin
Unknown

Details

Item
Side Marker Light Assembly
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Amber, Clear
Lighting Technology
Halogen
Mount Type
Snap-In
Lens Material
Plastic
Housing Material
Plastic
Position
Front Right
Includes
Front Side Marker Light Bulb
Vehicle Fit
Dodge Charger (2006-2010)

Ratings & reviews