Shop TYC
See all product information
Create Account
Side Marker Light Assembly, 17-5261-00
- Mfr # 17-5261-00
- Zoro # G6824320
product price:Â
$
24.99
/ea
Key Features
Vehicle Fit
Chevrolet Captiva Sport (2012-2015); Saturn Vue (2008-2010)
Housing Material
Plastic
Lens Material
Plastic
Mounting Type
Snap-In
Position
Rear Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-5261-00
- Zoro #
- G6824320
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Side Marker Light Assembly
- Vehicle Fit
- Chevrolet Captiva Sport (2012-2015); Saturn Vue (2008-2010)
- Housing Material
- Plastic
- Lens Material
- Plastic
- Mounting Type
- Snap-In
- Position
- Rear Right
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lighting Technology
- Halogen
- Includes
- Rear Side Marker Lamp Bulb
- Lens Color
- Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.