Shop TYC
See all product information
Create Account
Side Marker Light Assembly, 18-5942-00
- Mfr # 18-5942-00
- Zoro # G6829817
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Position
Front Left
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Amber
Housing Material
ABS Plastic
Lighting Technology
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-5942-00
- Zoro #
- G6829817
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Side Marker Light Assembly
- Position
- Front Left
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Amber
- Housing Material
- ABS Plastic
- Lighting Technology
- Halogen
- Includes
- Front Side Marker Light Bulb
- Vehicle Fit
- Mini Cooper (2002-2008)
- Mounting Type
- Snap-In
- Lens Material
- PMMA Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.