Shop TYC
See all product information
Create Account
Side Marker Light Assembly, 18-6071-00
- Mfr # 18-6071-00
- Zoro # G300632212
product price:Â
$
23.35
/ea
Key Features
Lighting Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
Front Side Marker Light Bulb
Lens Material
PMMA Plastic
Mount Type
Snap-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-6071-00
- Zoro #
- G300632212
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Side Marker Light Assembly
- Lighting Technology
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Front Side Marker Light Bulb
- Lens Material
- PMMA Plastic
- Mount Type
- Snap-In
- Vehicle Fit
- Saab 9-3 (2003-2007)
- Position
- Front Right
- Lens Color
- Amber
- Housing Material
- ABS/Polycarbonate
Description
Tyc Side Marker Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.