Side Marker Light Assembly, 18-6104-00
- Mfr # 18-6104-00
- Zoro # G6815738
product price:Â
$
9.19
/ea
Key Features
Includes
Front Side Marker Light Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Front Left
Mounting Type
Snap-In
Lens Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-6104-00
- Zoro #
- G6815738
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Side Marker Light Assembly
- Includes
- Front Side Marker Light Bulb
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Front Left
- Mounting Type
- Snap-In
- Lens Color
- Amber
- Vehicle Fit
- Toyota 86 (2017-2020); Scion FR-S (2013-2016)
- Lighting Technology
- Halogen
- Housing Material
- Plastic
- Lens Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.