Side Marker Light Assembly, 18-6113-00
- Mfr # 18-6113-00
- Zoro # G700632430
product price:Â
$
14.89
/ea
Key Features
Mounting Type
Snap-In
Lighting Technology
Halogen
Lens Color
Amber
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-6113-00
- Zoro #
- G700632430
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Side Marker Light Assembly
- Mounting Type
- Snap-In
- Lighting Technology
- Halogen
- Lens Color
- Amber
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Plastic
- Vehicle Fit
- Fiat 500 (2012-2019)
- Includes
- Front Side Marker Light Bulb
- Position
- Front Right
- Housing Material
- Plastic
Description
Tyc Side Marker Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.