Shop TYC
See all product information
Create Account
Tail Light Assembly, 11-1282-03
- Mfr # 11-1282-03
- Zoro # G6796661
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Mounting Type
Screw-In
Position
Right
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-1282-03
- Zoro #
- G6796661
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Tail Light Housing
- Technology
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Mounting Type
- Screw-In
- Position
- Right
- Housing Material
- Plastic
- Vehicle Fit
- GMC V1500 (1987),GMC V2500 (1987),GMC V3500 (1987-1991),GMC V2500 Suburban (1987-1991),GMC V1500 Suburban (1987-1991),GMC R1500 (1987),GMC R3500 (1987-1991),GMC R2500 Suburban (1987-1991),GMC R2500 (1987-1989),GMC R1500 Suburban (1987-1991),GMC K3500 (1979-1986),GMC K35 (1977-1978),GMC K2500 Suburban (1979-1986),GMC K25 Suburban (1975-1978),GMC K2500 (1979-1986),GMC K25 (1975-1978),GMC K1500 Suburban (1979-1986),GMC K15 Suburban (1975-1978),GMC K1500 (1979-1986),GMC K15 (1975-1978),GMC Jimmy (1973-1991),GMC C3500 (1979-1986),GMC C35 (1975-1978),GMC C2500 Suburban (1979-1986),GMC C25 Suburban (1975-1978),GMC C2500 (1979-1986),GMC C25 (1975-1978),GMC C1500 Suburban (1979-1986),GMC C15 Suburban (1975-1978),GMC C1500 (1979-1986),GMC C15 (1975-1978),Chevrolet V3500 (1989-1991),Chevrolet V20 (1987),Chevrolet V30 (1987-1988),Chevrolet V2500 Suburban (1989-1991),Chevrolet V20 Suburban (1987-1988),Chevrolet V10 Suburban (1987-1988),Chevrolet V1500 Suburban (1989-1991),Chevrolet V10 (1987),Chevrolet R3500 (1989-1991),Chevrolet R30 (1987-1988),Chevrolet R2500 (1989),Chevrolet R20 Suburban (1987-1988),Chevrolet R2500 Suburban (1989-1991),Chevrolet R20 (1987-1988),Chevrolet R1500 Suburban (1989-1991),Chevrolet R10 Suburban (1987-1988),Chevrolet R10 (1987),Chevrolet K30 (1977-1986),Chevrolet K20 Suburban (1973-1986),Chevrolet K20 (1975-1986),Chevrolet K10 Suburban (1973-1986),Chevrolet K10 (1975-1986),Chevrolet C30 (1975-1986),Chevrolet C20 Suburban (1973-1986),Chevrolet C20 (1975-1986),Chevrolet C10 Suburban (1973-1986),Chevrolet C10 (1975-1986),Chevrolet Blazer (1973-1974, 1987-1991),Chevrolet K5 Blazer (1975-1986)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.