Tail Light Assembly, 11-3189-01
- Mfr # 11-3189-01
- Zoro # G6803059
product price:Â
$
19.25
/ea
Key Features
Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Ford F-150 Heritage (2004); Ford F-350 Super Duty (1999-2007); Ford F-250 Super Duty (1999-2007); Ford F-250 (1997-1999); Ford F-150 (1997-2003)
Lens Color
Red, Clear
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11-3189-01
- Zoro #
- G6803059
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Tail Light Assembly
- Technology
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Ford F-150 Heritage (2004); Ford F-350 Super Duty (1999-2007); Ford F-250 Super Duty (1999-2007); Ford F-250 (1997-1999); Ford F-150 (1997-2003)
- Lens Color
- Red, Clear
- Lens Material
- Plastic
- Position
- Right
- Housing Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.