Shop TYC
See all product information
Create Account
Tail Light Assembly, 11-5354-90
- Mfr # 11-5354-90
- Zoro # G6803068
product price:Â
$
88.59
/ea
Key Features
Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Left
Includes
Back-up Lamp Bulb; Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
Lens Color
Red, Clear, Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11-5354-90
- Zoro #
- G6803068
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Tail Light Assembly
- Technology
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Left
- Includes
- Back-up Lamp Bulb; Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
- Lens Color
- Red, Clear, Amber
- Lens Material
- Plastic
- Vehicle Fit
- GMC Yukon XL 2500 (2004-2006); GMC Yukon XL 1500 (2004-2006); GMC Yukon (2004-2006); Chevrolet Suburban 2500 (2004-2006); Chevrolet Suburban 1500 (2004-2006); Chevrolet Tahoe (2004-2006)
- Housing Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.