Shop TYC
See all product information
Create Account
Tail Light Assembly, 11-5852-91
- Mfr # 11-5852-91
- Zoro # G6788541
product price:Â
$
32.45
/ea
Key Features
Technology
Halogen
Lens Material
Plastic
Housing Material
Plastic
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Red, Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11-5852-91
- Zoro #
- G6788541
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Tail Light Assembly
- Technology
- Halogen
- Lens Material
- Plastic
- Housing Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Red, Clear
- Vehicle Fit
- Chevrolet Silverado 1500 HD Classic (2007),Chevrolet Silverado 3500 Classic (2007),Chevrolet Silverado 2500 HD Classic (2007),Chevrolet Silverado 1500 Classic (2007),Chevrolet Silverado 1500 HD (2005-2006),Chevrolet Silverado 3500 (2004-2006),Chevrolet Silverado 2500 HD (2004-2006),Chevrolet Silverado 2500 (2004-2006),Chevrolet Silverado 1500 (2004-2006)
- Position
- Left
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.