Tail Light Assembly, 11-6085-00

  • Mfr # 11-6085-00
  • Zoro # G700626873
product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Technology
Halogen
Lens Material
Plastic
Lens Color
Red, Amber
Position
Right Outer
Includes
Rear Side Marker Lamp Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-6085-00
Zoro #
G700626873
UPC #
-
Country of Origin
Unknown

Details

Item
Tail Light Assembly
Technology
Halogen
Lens Material
Plastic
Lens Color
Red, Amber
Position
Right Outer
Includes
Rear Side Marker Lamp Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
Housing Material
Plastic
Vehicle Fit
Toyota Avalon (2000-2002)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000

Description

Tyc Tail Light Assembly

Ratings & reviews