Tail Light Assembly, 11-6135-00
- Mfr # 11-6135-00
- Zoro # G6797221
product price:Â
$
71.75
/ea
Key Features
Technology
Halogen
Lens Material
Plastic
Includes
Back-up Lamp Bulb; Bulb; Rear Side Marker Lamp Bulb; Tail Lamp Bulb
Vehicle Fit
Buick Allure (2005-2009); Buick LaCrosse (2005-2009)
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11-6135-00
- Zoro #
- G6797221
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Tail Light Assembly
- Technology
- Halogen
- Lens Material
- Plastic
- Includes
- Back-up Lamp Bulb; Bulb; Rear Side Marker Lamp Bulb; Tail Lamp Bulb
- Vehicle Fit
- Buick Allure (2005-2009); Buick LaCrosse (2005-2009)
- Housing Material
- Plastic
- Lens Color
- Red, Clear
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Right
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.