Shop TYC
See all product information
Create Account
Tail Light Assembly, 11-6219-00
- Mfr # 11-6219-00
- Zoro # G6803372
product price:Â
$
57.35
/ea
Key Features
Technology
Halogen
Vehicle Fit
Nissan Sentra (2007-2009)
Includes
Back-up Lamp Bulb; Bulb; Rear Side Marker Lamp Bulb; Tail Lamp Bulb
Housing Material
Plastic
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-6219-00
- Zoro #
- G6803372
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Tail Light Assembly
- Technology
- Halogen
- Vehicle Fit
- Nissan Sentra (2007-2009)
- Includes
- Back-up Lamp Bulb; Bulb; Rear Side Marker Lamp Bulb; Tail Lamp Bulb
- Housing Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Plastic
- Position
- Right
- Lens Color
- Red, Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.