Tail Light Assembly, 11-6222-00
- Mfr # 11-6222-00
- Zoro # G6811790
product price:Â
$
60.15
/ea
Key Features
Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
Plastic
Includes
Back-up Lamp Bulb; Bulb; Double Filament Back Up Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
Vehicle Fit
GMC Sierra 2500 HD (2012-2014); GMC Sierra 1500 (2012-2013); GMC Sierra 3500 HD (2007-2010, 2012-2014); Chevrolet Silverado 3500 HD (2007-2014); Chevrolet Silverado 1500 (2007-2010, 2012-2013); Chevrolet Silverado 2500 HD (2007-2014)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-6222-00
- Zoro #
- G6811790
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Tail Light Assembly
- Technology
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Plastic
- Includes
- Back-up Lamp Bulb; Bulb; Double Filament Back Up Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
- Vehicle Fit
- GMC Sierra 2500 HD (2012-2014); GMC Sierra 1500 (2012-2013); GMC Sierra 3500 HD (2007-2010, 2012-2014); Chevrolet Silverado 3500 HD (2007-2014); Chevrolet Silverado 1500 (2007-2010, 2012-2013); Chevrolet Silverado 2500 HD (2007-2014)
- Position
- Left
- Housing Material
- Plastic
- Lens Color
- Red, Clear
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.