Tail Light Assembly, 11-6225-00
- Mfr # 11-6225-00
- Zoro # G6816742
product price:Â
$
68.15
/ea
Key Features
Technology
Halogen
Lens Material
Plastic
Lens Color
Red, Clear
Includes
Back-up Lamp Bulb; Bulb; Rear Side Marker Lamp Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
Position
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11-6225-00
- Zoro #
- G6816742
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Tail Light Assembly
- Technology
- Halogen
- Lens Material
- Plastic
- Lens Color
- Red, Clear
- Includes
- Back-up Lamp Bulb; Bulb; Rear Side Marker Lamp Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
- Position
- Right
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Housing Material
- Plastic
- Vehicle Fit
- GMC Yukon (2007-2014); GMC Yukon XL 2500 (2007-2011); GMC Yukon XL 1500 (2007-2011)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.